ACR Copper Fitting Reducers are copper fittings that connect HVAC tubing of two different sizes in a single joint. The listing includes Elkhart reducers such as the 3/8" x 1/4" OD ACR FTGxC reducer, made of copper with a sweat connection. Sizes in the sample cover 1/4", 3/8", 1/2", and 5/8" connections, in pairings like 1/2" x 3/8" and 5/8" x 1/2". Refrigerant circuits rarely keep one tube size from end to end, so reducers are a routine part of line set work. Choosing the right size pair is what keeps the run clean and avoids a return trip for a missing fitting. Contractors use this category to pick the size combinations a job calls for. Product names in the sample state both sizes plainly, which makes matching quick.
Subcategories
Buying Guide
Start by naming both tube sizes the fitting has to join, because a reducer is defined by its large end and its small end. Read the product name carefully. The sample listings show sizes written as a pair, such as 3/8" x 1/4" or 5/8" x 1/2", with the larger size first. Match each size to the actual tubing on the job, and measure the tube before ordering. Next, confirm the connection type. The Elkhart reducers in the sample are copper with a sweat connection, and the listings show HVAC as the application. Material and tubing should agree, so copper reducers go with copper tubing. Then count the transitions the job needs when working through ACR Copper Fitting Reducers. A line set that changes size twice may call for two reducers, such as 5/8" x 1/2" and then 1/2" x 3/8". Count each size pair separately, since one missing size can stall the whole job. Reducers look similar on the bench, so label or bag each size pair separately to keep the truck organized. When a size is not obvious, the product name is the quickest check on the fitting dimensions. Last, confirm every size against the plans or the equipment connection before making the joint. Taking a minute on these checks avoids a second trip to the supply counter.
Frequently Asked Questions
Which Elkhart ACR reducer sizes are listed?
The sample ACR Copper Fitting Reducers include 3/8" x 1/4", 1/2" x 1/4", 1/2" x 3/8", 5/8" x 3/8", and 5/8" x 1/2" Elkhart sizes. Each is an OD ACR FTGxC copper reducer. Check the product name for both sizes before ordering.
What connection type do these ACR copper reducers use?
The Elkhart ACR copper fitting reducers in the sample use a sweat connection. They are made of copper and listed for HVAC applications. Confirm the tubing material matches before making the joint.
How do I read the size on an ACR reducer?
ACR copper fitting reducers list two sizes in the name, such as 5/8" x 1/2". Both sizes correspond to the tubing the fitting joins. Measure the tubing on the job and match each end to the name.
Can one reducer handle a 5/8" to 3/8" transition?
The sample includes a 5/8" x 3/8" Elkhart ACR copper fitting reducer that covers that size pair directly. A single fitting makes one joint where two reducers would make two joints. Confirm both tube sizes before ordering.
Do ACR copper fitting reducers come in a 1/4" size?
Yes, the sample ACR Copper Fitting Reducers include 1/4" connections, such as the 3/8" x 1/4" and 1/2" x 1/4" Elkhart reducers. Both are copper with a sweat connection. Check the product name for the exact pair.