Apply to be a TradeMaster!
Main product image of 7/8" X 3/4" OD ACR FTGxC Copper Reducer
Magnifying glass
Hover image to zoom

7/8" X 3/4" OD ACR FTGxC Copper Reducer

Brand:
Bluefin
SKU:
CR078X075-ACR
Rating:
(0)
Q&A:
(0)
7/8" X 3/4" OD ACR FTGxC Copper Reducer
Magnifying glass
Hover image to zoom
CR078X075-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4", 7/8" x 3/4", 7/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

3/4"

7/8" x 3/4"

7/8"

Application:

HVAC

Material:

Copper

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Material
Connection Type
CURRENT ITEM
3/4"
7/8" x 3/4"
7/8"
HVAC
Copper
Sweat
7/8" x 3/4"
HVAC
Copper
Sweat