Apply to be a TradeMaster!
Main product image of 1-5/8" X 1-3/8" OD ACR FTGxC Copper Reducer
Magnifying glass
Hover image to zoom

1-5/8" X 1-3/8" OD ACR FTGxC Copper Reducer

Brand:
Bluefin
SKU:
CR158X138-ACR
Rating:
(0)
Q&A:
(0)
1-5/8" X 1-3/8" OD ACR FTGxC Copper Reducer
Magnifying glass
Hover image to zoom
CR158X138-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-3/8", 1-5/8" x 1-3/8", 1-5/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Material:

Copper

Size:

1-3/8"

1-5/8" x 1-3/8"

1-5/8"

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Application
CURRENT ITEM
Copper
1-3/8"
1-5/8" x 1-3/8"
1-5/8"
Sweat
HVAC
Copper
1-5/8" x 1-3/8"
Sweat
HVAC