Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
CRC050
Rating:
(4)
Q&A:
(0)
1/2" Chrome Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$6.45 each
BOX UP & SAVE 13%
$281.50 box of 50
$5.63 each
In Stock
In Stock
Get 108 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).



Features:
  • Brass Construction - The chrome plated C46400 brass alloy includes tin for added corrosion resistance and excellent strength.
  • Certified Lead-Free - Meets NSF372 standards for safe use in drinking water systems.
  • Widely Compatible - Meets NPT and ASME B1.20.1 regulations for regulations for standard pipe thread.
  • Durable - Meets ASTM B124 specifications for hot forging.
  • Durable - Meets ASTM B124 specifications for hot forging.

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 2" Chrome Brass Nipple (Lead Free)
SKU: CRN050-200
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very good response A+A+A+A+A+

Very fast response to my order. Great communication. Professional.
Vern
Nashville TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fit

I needed to lower my shower head. The brass, chrome platted coupling along with the six inch brass chrome platted nipple worked perfectly and look great.
TD
Menifee, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find Chrome 1/2" X 1/2" Coupling

I used this to extend a 1/2" chrome water pipe with a 4" chrome nipple. It easily installed and worked exactly as anticipated. This company is one of the few who stock and sell chrome couplings.
Dave
Florence, AL
5 years ago
Was this review helpful to you?

product is high quality and exactly what I wanted

Shipping was prompt, but unfortunately not what I ordered. I called and found customer service to be understanding and efficient. They sent the correct item immediately, along with a prepaid return for what I didn't want. No hassle, no wait. Just good business. I'll buy from this company any time I need good plumbing hardware or supplies.
Shark Tooth
Ft Collins CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy