Apply to be a TradeMaster!
Main product image of 1/2" x 12" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 12" Chrome Brass Nipple (Lead Free)

Brand:
Pasco
SKU:
7767-C
Rating:
(2)
Q&A:
(0)
1/2" x 12" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$33.75 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Specs

–
Application:

Plumbing

Schedule 40

Size:

1/2"

Length (Inches):

12"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Chrome Brass 90° Elbow (Lead Free)
SKU: CRE050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would repurchase

The only problem was the wrong size. Trying to get a replacement.
SalmonPrince
Richmond, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and a great price

Web site was good, selection of products was also good. The price was much better that any local source. Quality of the product was also superb. I will be using your site again.
Ray
Dover, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy