Apply to be a TradeMaster!
Main product image of 1/2" x 10" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 10" Chrome Brass Nipple (Lead Free)

Brand:
Pasco
SKU:
7765-C
Rating:
(3)
Q&A:
(0)
1/2" x 10" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$29.95 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
10" Length

Specs

–
Application:

Plumbing

Schedule 40

Size:

1/2"

Length (Inches):

10"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what I needed

Had a problem with the threads on the 1/2" x 10" nipple, called customer service and they took care of the problem and sent me a new one, professional and fast customer service.
Steve
Philadelphia, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid pipe nippke

This nipple was schedule 40 and not cheaply made. The chrome on the nipple was actual chrome that was dipped. Very much worth the price.
Tlplumbing
Livonia MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

The product arrived quickly and was NOT the typical recycled 'returned' item sent back out to someone else.
Demo
Carson City, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy