Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Chrome Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$9.51 each
BOX UP & SAVE 11%
$211.25 box of 25
$8.45 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" Chrome Brass Coupling

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Chrome Brass 90° Elbow (Lead Free)
SKU: CRE050
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product worked perfectly and delivered on time

Used this to add an 18' Extension for my rain head shower.
Jack
New Orleans, LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality. Perfect fit for my needs.

Item was perfect for my intended purpose.
Gili
Coram, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy