Apply to be a TradeMaster!
3/4" OD ACR Copper Suction Line P-Trap
3/4" OD ACR Copper Suction Line P-Trap
CSPT075-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Application:

HVAC

Material:

Copper

Connection Type:

Sweat

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Connection Type
Size
CURRENT ITEM
Product Image of 3/4" OD ACR Copper Suction Line P-Trap
3/4" OD ACR Copper Suction Line P-Trap
SKU: CSPT075-ACR
HVAC
Copper
Sweat
3/4"
HVAC
Copper
Sweat
3/4"