Apply to be a TradeMaster!
Main product image of 3/4" OD ACR Copper Suction Line P-Trap
Magnifying glass
Hover image to zoom

3/4" OD ACR Copper Suction Line P-Trap

Brand:
Elkhart
SKU:
20282
Rating:
(5)
Q&A:
(0)
3/4" OD ACR Copper Suction Line P-Trap
Magnifying glass
Hover image to zoom
$50.77 each
In Stock
In Stock
Get 24 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

3/4"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 3/4" OD ACR Copper Suction Line P-Trap
3/4" OD ACR Copper Suction Line P-Trap
SKU: 20282
(5)
3/4"
Copper
Sweat
HVAC
3/4"
Copper
Sweat
HVAC

You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

'Not happy

Ordered product paid for quick ship and didn't get product for over two weeks
Aberdak
Aberdeen SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good services
dionny
houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitely, I will buy again.

good quality products, very fast shipping.
Mojo
Fairfax, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I actually had questions about the part and contacted supply house via chat and they were so helpful and got me the right part right away… I appreciate the great service!
Matt
Charleston wv
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

p-trap

good quality well satisfied
pb
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy