Apply to be a TradeMaster!
Main product image of 1/2" OD ACR CxCxC Tee
Magnifying glass
Hover image to zoom

1/2" OD ACR CxCxC Tee

Brand:
Bluefin
SKU:
CT050-ACR
Rating:
(0)
Q&A:
(0)
1/2" OD ACR CxCxC Tee
Magnifying glass
Hover image to zoom
CT050-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Connection Type:

Sweat

Application:

HVAC

Material:

Copper

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Material
Size
CURRENT ITEM
Product Image of 1/2" OD ACR CxCxC Tee
1/2" OD ACR CxCxC Tee
SKU: CT050-ACR
Sweat
HVAC
Copper
1/2"
Sweat
HVAC
Copper
1/2"