Apply to be a TradeMaster!
Main product image of 48" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 25)
Magnifying glass
Hover image to zoom

48" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 25)

Brand:
Bluefin
SKU:
CTNB48
Rating:
(0)
Q&A:
(0)
48" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 25)
Magnifying glass
Hover image to zoom
$21.16 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48"
Product Highlight: Color
UV Black

Description

–
Bluefin 48" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 25)

Features:
  • For use with UL Non-Metallic Air Ducts & Air Connectors
  • Long exposure to cold temperatures (32°F and below) or high heat and humidity (>90%RH) prior to installation will reduce the effectiveness of strap and will cause brittleness and/or decrease tensile strength. For best results, keep bags sealed and stored at room temperature.

Specs

–
Product Type:

Tie

Size:

48"

Color:

UV Black

Tensile Strength (lbs):

175 lbs.

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Color
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy