Apply to be a TradeMaster!
Main product image of 11" Nylon Standard Cable Ties, Natural (Pack of 100)
Magnifying glass
Hover image to zoom

11" Nylon Standard Cable Ties, Natural (Pack of 100)

Brand:
Bluefin
SKU:
CTNN11
Rating:
(0)
Q&A:
(0)
11" Nylon Standard Cable Ties, Natural (Pack of 100)
Magnifying glass
Hover image to zoom
$5.82 each
In Stock
In Stock
Get 133 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11"
Product Highlight: Color
Natural

Description

–
Bluefin 11" Nylon Standard Cable Ties, Natural (Pack of 100)

Features:
  • Made of industrial strength nylon 6/6
  • Operating Temp.: -40°F - 185°F / -40°C - 85°C
  • Min. Installation Temp.: 5°F / -15°C
  • Indoor/Outdoor use
  • UL Listed

Specs

–
Type:

Cable Ties

Size:

11"

Color:

Natural

Tensile Strength (lbs):

50 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Color
CURRENT ITEM
Product Image of 11" Nylon Standard Cable Ties, Natural (Pack of 100)
11" Nylon Standard Cable Ties, Natural (Pack of 100)
SKU: CTNN11
Cable Ties
11"
Natural
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy