Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Dielectric Unions & Nipples
Dielectric Nipples
1" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator (Lead Free)
Brand:
Bluefin
SKU:
DEN100-400
Rating:
(2)
Q&A:
(0)
Hover image to zoom
DEN100-400 has been discontinued
Discontinued April 22, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
1" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator
Brand:
Matco-Norca
SKU:
DNTT054
(3)
Order by
today
, receive 70 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1" x 4"
Galvanized Steel
Yes
Description
–
Features:
Galvanized
Dielectric nipple
Thread x Thread
1" x 4"
Used to properly connect different metal piping
Prevents the deterioration of the pipe connections and stray induced electrical
Specs
–
Size:
1" x 4"
Product Type:
Dielectric Nipple
Material:
Galvanized Steel
Application:
Schedule 40
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Product Type
...
Material
...
Application
...
CURRENT ITEM
1" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator (Lead Free)
SKU:
DEN100-400
(2)
Bluefin
1" x 4"
Dielectric Nipple
Galvanized Steel
Schedule 40
1" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator
SKU:
DNTT054
Matco-Norca
1" x 4"
Dielectric Nipple
Galvanized Steel
Schedule 40
You May Also Need
1" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)
SKU:
301-105PNL
Legend Valve
1-1/4" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator
SKU:
DNTT064
Matco-Norca
1" Copper x Female Adapter
SKU:
30160
Elkhart
3/4" x 4" Galvanized Steel Dielectric Nipple w/ Pex Insulator
SKU:
DNTT044
Matco-Norca
1-1/2" Press Copper 90-Degree Elbow
SKU:
CP90E150
Bluefin
1-1/2" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)
SKU:
301-107PNL
Legend Valve
1" Full Port Sweat Ball Valve
SKU:
BVS100-NP
Bluefin
1" CxCxC Tee
SKU:
32818
Elkhart
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
As described, fast shipping.
As described, fast shipping.
Steve
Ny
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
Item came faster than promised. 2 of the nipples ordered were the wrong size. Called them immediately and the correct ones arrived the next day. SUPER SERVICE !
randy
garden city, mi
6 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video