Apply to be a TradeMaster!
Main product image of 1/2" Male x Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male x Sweat Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU050CM
Rating:
(1)
Q&A:
(0)
1/2" Male x Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$9.18 each
BOX UP & SAVE 8%
$101.52 box of 12
$8.46 each
In Stock
In Stock
Get 210 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

1/2"

Connection Type:

MNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
1/2"
MNPT x C
Dielectric Union
Yes
1/2"
MNPT x C
Dielectric Union
Yes

You May Also Need

1/2" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

dielectric union

This is a well made plumbing fitting that will surely aid in the prevention of pipe degradation between two dissimilar metals.
Richard
Rockville, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy