Apply to be a TradeMaster!
Main product image of 3/4" Male x Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male x Sweat Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU075CM
Rating:
(1)
Q&A:
(0)
3/4" Male x Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$9.31 each
BOX UP & SAVE 7%
$104.40 box of 12
$8.70 each
In Stock
In Stock
Get 213 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

3/4"

Connection Type:

MNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
3/4"
MNPT x C
Dielectric Union
Yes
1-1/4"
FNPT x C
Dielectric Union
Yes
3/4"
MNPT x C
Dielectric Union
Yes
2"
FNPT x C
Dielectric Union
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy again

needed to repace old fittings
jerry
indiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy