Apply to be a TradeMaster!
Main product image of 1/2" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat x Female Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU050CF
Rating:
(0)
Q&A:
(0)
1/2" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$4.96 each
BOX UP & SAVE 6%
$56.04 box of 12
$4.67 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead-Free – Made out of forged brass alloy C6806 for excellent durability and safe use in drinking water systems
  • Built-in EPDM Gasket - Makes the connector more resistant to abrasion and harsh chemicals
  • CH8A Steel – Allows for a high-pressure tolerance of 500 PSI and a maximum 500 PSI and a maximum temperature of 180°F ·
  • PA66 Plastic - Has one of the highest melting points among commercially available plastics, and the added
  • 30% Glass Fiber Reinforcement - Allows for higher strength and rigidity

Specs

–
Size:

1/2"

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
1/2"
FNPT x C
Dielectric Union
Yes
1/2"
FNPT x C
Dielectric Union
Yes
1/2"
FNPT x C
Dielectric Union
Yes
1/2"
FNPT x C
Dielectric Union
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy