Apply to be a TradeMaster!
Main product image of 3/4" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat x Female Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU075CF
Rating:
(8)
Q&A:
(2)
3/4" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$6.10 each
BOX UP & SAVE 6%
$68.88 box of 12
$5.74 each
In Stock
In Stock
Get 1,947 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead-Free - Made out of forged brass alloy C6806 for excellent durability and safe use in drinking water systems
  • Built-in EPDM Gasket - Makes the connector more resistant to abrasion and harsh chemicals
  • CH8A Steel - Allows for a high-pressure tolerance of 500 PSI and a maximum 500 PSI and a maximum temperature of 180°F ·
  • PA66 Plastic - Has one of the highest melting points among commercially available plastics, and the added 30% Glass Fiber Reinforcement - Allows for higher strength and rigidity

Specs

–
Size:

3/4"

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
CURRENT ITEM
Product Image of 3/4" Sweat x Female Dielectric Union (Lead Free)
3/4" Sweat x Female Dielectric Union (Lead Free)
SKU: DEU075CF
(8)
3/4"
FNPT x C
Dielectric Union
Yes
3/4"
FNPT x C
Dielectric Union
Yes
3/4"
FNPT x C
Dielectric Union
Yes
3/4" LF3001A CxF Dielectric Union, Lead Free
SKU: 0009865
3/4"
FNPT x C
Dielectric Union
Yes

You May Also Need

3/4" Copper x Male Adapter
SKU: 30330
Elkhart

Product Reviews

4.13 out of 8 reviews
75% would recommend this product
4.13
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
13%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy it again

Easy to work with
DJ
BRONX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product great price

Exactly what I ordered high quality pieces
Uncle Tom
Mo.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seem to be rusting away after only six months

I installed these on an electric heater six months ago. Recently I needed to move the cylinder so I opened up the union and found what looks like a lot of corrosion and rust. The heater is in good condition otherwise, so I suspect this fitting is a very poor quality.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?

Rusts immediately - do not buy!

I bought 6 of these to use on water heater lines and installed 4 of them in late January 2022. 45 days later I needed access behind one of the water heaters and removed one of them. The inside of the union's steel body was entirely rusted and a solid collar of rust had already formed that reduced the pipe diameter! These are a time bomb, imagine what they would be like after 5 years! If they claim they're galvanized it's either one atom thin or spray painted on. Then I removed the other 3 and they were all the same. All were replaced - these are a waste of time and money!
ValleA
Los Angeles, CA
5 years ago
Was this review helpful to you?

I would buy again

Fast delivery and quality product
sandman
penna
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

iwould buy again

used to hookup hot water heater
bigpoppy
Walkerville Mihigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comparable product

Quality product and far cheaper than competitors.
Mh
New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purchase this item consistantly

dissimilar metals
cps1
southern,md
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is there a way to avoid the reported rusting problem? I was hoping that using a dielectric union would avoid rusting the iron/steel nipple on a water heater. Would a different manufacturer's part work better? Thank you in advance for your help. Regards, Sandip

Asked by Sandip 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Sandip. This item is susceptible to dezincification, which is why it rusts over time. For an alternative that is more resistant to dezincification, please see Watts' version (SKU: 0009865) - https://www.supplyhouse.com/Watts-0009865-3-4-LF3001A-CxF-Dielectric-Union-Lead-Free

Was this review helpful to you?

Q: Is this part specifically rated to be safe in potable water systems?

Asked by Jason the DIYer 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product is rated as lead free and is safe for use in potable water applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy