Apply to be a TradeMaster!
Main product image of 1" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat x Female Dielectric Union (Lead Free)

Brand:
Bluefin
SKU:
DEU100CF
Rating:
(2)
Q&A:
(0)
1" Sweat x Female Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$10.80 each
BOX UP & SAVE 10%
$116.16 box of 12
$9.68 each
In Stock
In Stock
Get 496 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Lead-Free – Made out of forged brass alloy C6806 for excellent durability and safe use in drinking water systems
  • Built-in EPDM Gasket - Makes the connector more resistant to abrasion and harsh chemicals
  • CH8A Steel – Allows for a high-pressure tolerance of 500 PSI and a maximum 500 PSI and a maximum temperature of 180°F ·
  • PA66 Plastic - Has one of the highest melting points among commercially available plastics, and the added
  • 30% Glass Fiber Reinforcement - Allows for higher strength and rigidity

Specs

–
Size:

1"

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Lead Free:

Yes

Brass Alloy:

C6806

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Product Type
Lead Free
1"
FNPT x C
Dielectric Union
Yes
1" LF3001-GB CxF Dielectric Union w/ EPDM Gasket, Lead Free
SKU: 0124300
1"
FNPT x C
Dielectric Union
Yes
1"
FNPT x C
Dielectric Union
Yes
1"
Sweat x Female
Dielectric Union
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality

Ordered a new tank with the stainless steel (SS) fitting and therefore needed a SS nipple and SS/copper union. The 1" union was of good quality and perfect fit, making the whole installation effortless.
DIY
Michigan
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product if needed again

Worked good coming into the cabin connection the outside line to the pressure tank.
Tom
Baraboo, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy