Apply to be a TradeMaster!
Main product image of 12" (Wall Opening Size) Round Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

12" (Wall Opening Size) Round Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF3W-12
Rating:
(2)
Q&A:
(0)
12" (Wall Opening Size) Round Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$25.19 each
In Stock
In Stock
Get 154 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    16

    Wall Opening (Inches):

    12"

    Overall Size:

    15-15/16"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Series
    CURRENT ITEM
    Product Image of 12" (Wall Opening Size) Round Ceiling Diffuser (White)
    12" (Wall Opening Size) Round Ceiling Diffuser (White)
    SKU: DF3W-12
    (2)
    Supply Diffuser
    White
    Steel
    HVAC
    16

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Good value and quality.

    These are full diameter like the originals I replaced. Another brand I had used to replace the old ones was a smaller diameter and left the paint and texture showing. These saved time in not having to do touch up painting. They were lower price as well.
    M B
    Denver, CO
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Very helpful an friendly an goes above an beyond to make sure u get what you are looking for.
    Littlen
    Rosenberg Tx. 77471
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy