Apply to be a TradeMaster!
Main product image of 14" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
Magnifying glass
Hover image to zoom

14" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)

SKU:
12904
Rating:
(8)
Q&A:
(0)
14" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
Magnifying glass
Hover image to zoom
$58.46 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    16

    Wall Opening (Inches):

    14"

    Overall Size:

    17-15/16"

    Height (Wall Opening):

    14"

    Width (Wall Opening):

    14"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Wall Opening (Inches)
    CURRENT ITEM
    Product Image of 14" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    14" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    SKU: 12904
    (8)
    Supply Diffuser
    White
    Steel
    HVAC
    14"
    Supply Diffuser
    White
    Steel
    HVAC
    14"

    You May Also Need

    10" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    SKU: 12902
    Hart & Cooley

    Product Reviews

    4.5 out of 8 reviews
    88% would recommend this product
    4.5
    out of 8 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    13%
    3 star
    0%
    2 star
    13%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-8 of 8 reviews

    Great price and quality

    I bought 5 diffuser grates for swamp cooler air vents on an early 1970s house. I bought 3 different brands and all of the holes on all of the brands were slightly out of line from the vent tabs. I was still able to use them by slowly screwing each screw in a little at a time. I also bought the same order at another store and it was over $100 more than on this site.
    SR
    Yucca Valley, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Was exactly what I needed!

    This item was hard to find, but they had it in stock and got it to me quick. It worked great.
    Man in red
    Duluth mn
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It was a perfect fit! I will be ordering again.

    The product fit perfect !! I will be ordering from this company again!! It arrived in a timely manner!! Thanks for being dependable!!
    pam
    Montgomery ala
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    GREAT!!!!
    $teven
    DALLAS
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great and looks good.

    Upgraded my vent covers after remodeling. These worked perfect.
    Tom H
    Springfield, Ill.
    7 years ago
    Was this review helpful to you?

    Spot welds are practically non-existent

    I purchased these ceiling diffusers to update 4 old, out-dated looking diffusers in our church sanctuary. I had them professionally spray painted to match and obtained a ladder to reach the 20-foot-high ceiling. Much to my disappointment, 2 of the 4 diffusers we were installing fell apart before we could get them in the building. The spot welds that hold the diffuser rings to the mounting ring are practically non-existent. Because they were custom painted and we were in mid-project, we did the best we could to glue them back into place and complete the installation. I would recommend investing more into a higher-quality ceiling diffuser, if you expect durability.
    OasisShack
    London, Kentucky
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Other uses besides ventilation

    Perfect for covering up tubular sky light that was took out.
    wganderson13
    The Villages, FL.
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Worked perfectly
    Scottye
    Wichita Falls tx
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy