Apply to be a TradeMaster!
Main product image of 10" (Wall Opening Size) Round Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
10" (Wall Opening Size) Round Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$19.17 each
In Stock
In Stock
Get 179 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish
  • Specs

    –
    Series:

    16

    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Wall Opening (Inches):

    10"

    Height (Wall Opening):

    10"

    Width (Wall Opening):

    10"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Series
    Product Type
    Color
    Material
    Application
    CURRENT ITEM
    16
    Supply Diffuser
    White
    Steel
    HVAC

    You May Also Need

    14" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
    SKU: 12904
    Hart & Cooley

    Product Reviews

    4.91 out of 11 reviews
    100% would recommend this product
    4.91
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    91%
    4 star
    9%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 11 reviews

    Looking up

    I would buy this product again Easy-to-use and install fit was perfect.
    Kevi
    Wichita falls texas
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service!

    We purchased air diffusers. All were delivered bent and were unusable. I called the company just after delivery and told them the problem. All were replaced and delivered overnight. AMAZING customer service!
    Doc
    TX
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact replacement

    A few of mine had pitted rust, I found these, and with help from supplyhouse, and measuring the correct way, I got a perfect match, the exact same vent as my old, I am extremely happy with my purchase, and the quality, you will not find anywhere on the net the price these guys have on these vents, don't bother looking!
    Sam
    East Central Illinois
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    The product meets my needs and fits perfectly!
    One
    Mississippi
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    exactly what I was looking for

    I'm doing a complete renovation of a 1960's property, and could not find this type and size of vent in any of the home improvement stores. Supply House had the exact vent, it arrived within 3-4 days, was well packed, and fits perfectly !
    satisfied in SA
    San Antonio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    We replaced all our old aluminum ceiling diffusers and what a difference! The white works perfectly on the white ceilings making the diffusers nearly invisible. I was happy that the included screws are long enough AND have white heads. Nice detail.
    dd4d
    Florida
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best Supply House in the U.S

    I have an older house that I remodeled, and I had to put in new ceiling air vents. I look everywhere for them and just could not find the older style in the right size. Someone told me about Supply House and there they were, perfect. I will go to Supply House for anything else I might need in the future!! Oh, and they have fast, fast shipping. Love you guys!!
    The Captured Mermaid
    Florida
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would recommend this product when need replacement

    Thinner metal than older ones, but hands down best price around, especially when you need more than few.
    Dan
    Greencastle, Pa
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed and got it fast

    I needed a slightly larger vent cover for a repair. Supply House was the only place I found with the right size vent and it shipped fast. Thanks.
    Dave
    Killeen, TX
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked out perfect !

    Just had to drill a couple holes to adapt to an older duct.
    Pat R
    S Florida
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: does the10" (Wall Opening Size) Round Ceiling Diffuser (White) have a dampr we can install

    Asked by Tim 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Tim, thanks for writing in. For a 10" damper for this grille, please see SKU: DPB-10 - https://www.supplyhouse.com/Bluefin-DPB-10-10-Steel-Butterfly-Damper-Brown

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy