Apply to be a TradeMaster!
Main product image of 15" Baseboard Diffuser (White)
Magnifying glass
Hover image to zoom

15" Baseboard Diffuser (White)

Brand:
Bluefin
SKU:
DF5W-15
Rating:
(1)
Q&A:
(0)
15" Baseboard Diffuser (White)
Magnifying glass
Hover image to zoom
$21.64 each
In Stock
In Stock
Get 62 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
This product is a 15" Baseboard Diffuser (White) manufactured by Bluefin.

Specs

–
Width (Wall Opening):

12"

Color:

White

Overall Size:

15" x 4-1/2"

Application:

HVAC

Product Type:

Supply Diffuser

Height (Wall Opening):

4-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Color
Overall Size
Application
Product Type
CURRENT ITEM
Product Image of 15" Baseboard Diffuser (White)
15" Baseboard Diffuser (White)
SKU: DF5W-15
(1)
12"
White
15" x 4-1/2"
HVAC
Supply Diffuser
12"
White
15" x 4-1/2"
HVAC
Supply Diffuser

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact fit

This was a direct replacement for the rusting diffusers in my 60 year old home.
shovelhd
Cape Cod, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy