Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Brand
–

Bluefin (3)
Hart & Cooley (3)

Color
–

Brown (1)
Golden Sand (1)
White (4)

Overall Size
–

15" x 4-1/2" (2)
18" x 4-1/2" (4)

Review Score
–

(5)
(1)

Price Range
–

$10 to $15 (2)
$20 to $25 (2)
$25 to $30 (2)

Steel Baseboard Diffusers, 15 & 18 Inches (406 Series)

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 15" White Baseboard Diffuser (406 Series)
$24.84 each
In Stock
Get 15 by Mon, Oct 5
In Stock
Get 15 by Mon, Oct 5
Compare
Product Image of 15" Baseboard Diffuser (White)
15" Baseboard Diffuser (White)
SKU: DF5W-15
Bluefin
SKU: DF5W-15
Brand: Bluefin
(1)
$21.64 each
In Stock
Get 64 by Mon, Oct 5
In Stock
Get 64 by Mon, Oct 5
Compare
Product Image of 18" Baseboard Diffuser (White)
18" Baseboard Diffuser (White)
SKU: DF5W-18
Bluefin
SKU: DF5W-18
Brand: Bluefin
(56)
$14.08 each
In Stock
Get 517 by Mon, Oct 5
In Stock
Get 517 by Mon, Oct 5
Compare
Product Image of 18" White Baseboard Diffuser (406 Series)
$27.69 each
In Stock
Get 74 by Mon, Oct 5
In Stock
Get 74 by Mon, Oct 5
Compare
Product Image of 18" Baseboard Diffuser (Brown)
18" Baseboard Diffuser (Brown)
SKU: DF5B-18
Bluefin
SKU: DF5B-18
Brand: Bluefin
(56)
$14.08 each
In Stock
Get 50 by Mon, Oct 5
In Stock
Get 50 by Mon, Oct 5
Compare
Product Image of 18" Golden Sand Baseboard Diffuser (406 Series)
$28.33 each
In Stock
Get 50 by Mon, Oct 5
In Stock
Get 50 by Mon, Oct 5
Resources
FAQs, Manuals & Videos
Articles
More About Steel Baseboard Diffusers, 15 & 18 Inches (406 Series)
The 406 Series Steel 15" & 18" Baseboard Diffusers by Hart & Cooley provide all-steel construction, blanket the wall or window area, and come in a golden sand or bright white enamel finish.
Didn't find what you're looking for? 
Let us know
.