Apply to be a TradeMaster!
Main product image of 15" White Baseboard Diffuser (406 Series)
Magnifying glass
Hover image to zoom

15" White Baseboard Diffuser (406 Series)

SKU:
86627
Rating:
(5)
Q&A:
(1)
15" White Baseboard Diffuser (406 Series)
Magnifying glass
Hover image to zoom
$24.84 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–

Features:

  • All-steel construction
  • 406 blankets wall or window area
  • Bright White enamel finish
  • This item does not contains screws

Specs

–
Product Type:

Supply Diffuser

Series:

406

Overall Size:

15" x 4-1/2"

Height (Wall Opening):

4-1/2"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Supply Diffuser
15" x 4-1/2"
4-1/2"
12"
White
Supply Diffuser
15" x 4-1/2"
4-1/2"
12"
White

You May Also Need

Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect Fit

One little hidden register was slightly smaller. Jumped on the website and looked up related sizes to the group of registers we just purchased and found as good fits to the other locations. Voila! Perfect fit. Arrived in no time and in great shape. So happy for these people and their excellent service.
lancaster homeowner
Lancaster PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good replacement for gas heat grilles and return.

none
none
none
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as specified

Near perfect exact replacement
DC
London KY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing in action

No screws to attach the diffuser were included and the plastic piece for the louver was also missing! Come on, are you people that cheap!!
scribbler
Iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad design

Bad design: you can see the floor through the air-grid and there are not instructions at all of how to disassemble it in order to install it.
Xavier
Montreal
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: HI, How do you unassemble it in order to install it? Thanks, X

Asked by Xavier 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Taking the unit apart for installation should not be difficult. The top of the face portion pops out of the body of the grille. There is a simple removable hinge on the bottom of the face.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy