Apply to be a TradeMaster!
Main product image of 24" Baseboard Diffuser (Brown)
Magnifying glass
Hover image to zoom

24" Baseboard Diffuser (Brown)

Brand:
Bluefin
SKU:
DF6B-24
Rating:
(29)
Q&A:
(0)
24" Baseboard Diffuser (Brown)
Magnifying glass
Hover image to zoom
$25.83 each
In Stock
In Stock
Get 125 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Brown

Specs

Product Type:

Supply Diffuser

Overall Size:

24" x 4-1/2"

Height (Wall Opening):

2-5/16"

Width (Wall Opening):

16"

Color:

Brown

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 24" Baseboard Diffuser (Brown)
24" Baseboard Diffuser (Brown)
SKU: DF6B-24
(29)
Supply Diffuser
24" x 4-1/2"
2-5/16"
16"
Brown
Supply Diffuser
24" x 4-1/2"
2-5/16"
16"
Golden Sand

You May Also Need

48" Baseboard Diffuser (Brown)
SKU: DF5B-48
Bluefin

Product Reviews

4.86 out of 29 reviews
93% would recommend this product
4.86
out of 29 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Okay

I put new flooring in my home and decided to replace the old registers with new ones instead of sanding and painting the old ones. These looked the same as my old ones and they did have another brand that was more money, but being the penny pincher that I am, I went with the lower priced ones. They look great and they work....a little loose on the flap adjustment and they bend easily so watch your feet or furniture legs.... but I got them installed and they look good. Next time I would try the higher priced ones instead or redo my old ones.
VS

Most Liked Negative Review

Very nice looking

We like the looks but the diverter/valve does not stay closed. Air flow is continuous; valve is always open.
Showing 1-10 of 29 reviews

Great product, Fast shipping

Met expectations, well built, good finish, operates as expected
Hamr4u
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked perfect.

It was great like the design and it well w/the room.
Beagles
West Virginia
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again, and I have.

sturdy, correct color and well made.
Duende1
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again..and I will

Matches the 48 inch..will made, easy to install
Duende1
Duluth, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Nice fit. Just what I needed.
CC
Columbus
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Purchased 3 recently to replace the ones in bedrooms. Exactly what I needed and easy to install as no tools were needed. They were delivered promptly and packaged well. The hard part was removing the 40+ year old ones that were original to the house which required a pry bar, hammer, and muscle since they were nailed into the wall with 4" nails.
Marie
Wintersville, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice looking

We like the looks but the diverter/valve does not stay closed. Air flow is continuous; valve is always open.
wally
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just perfect

Replaced all of my diffusers in the house. They fit perfectly with no adjustments needed to the baseboards. Easy peasy.
Nancy
New Cumberland, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

baseboard diffuser great; but too much packaging

The baseboard diffuser is great and matches older style diffusers in my home. A suggestion... please be more cognizant of packing waste. Two 24" diffusers arrived in a box twice as tall as needed. The diffusers were snugly packed side by side in the bottom half of the box. Then 12' of bubble wrap was used to fill the space in the rest of the box. No wonder our landfills and water are swimming in microplastics.
wl
WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect color

I was not able to find this color locally. The price is amazing and they were shipped quickly. So glad I found this company.
Lisa
Vestal, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy