Shop Resideo Sale
Main product image of 24" White Baseboard Diffuser (462 Series)
Magnifying glass
Hover image to zoom

24" White Baseboard Diffuser (462 Series)

SKU:
10726
Rating:
(42)
Q&A:
(0)
24" White Baseboard Diffuser (462 Series)
Magnifying glass
Hover image to zoom
$69.35 each
In Stock
In Stock
Get 34 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Two-foot length
  • Airfoil valves reduce resistance
  • Equal air distribution over the length of the diffuser
  • Face can be easily removed
  • Bright White enamel finish

Specs

–
Product Type:

Supply Diffuser

Series:

462

Overall Size:

24" x 4-1/2"

Height (Wall Opening):

2-5/16"

Width (Wall Opening):

16"

Color:

White

Material:

Steel

Application:

HVAC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Supply Diffuser
24" x 4-1/2"
2-5/16"
16"
White
Supply Diffuser
24" x 4-1/2"
2-5/16"
16"
White

You May Also Need

Product Reviews

4.74 out of 42 reviews
100% would recommend this product
4.74
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
17%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

get them while you can

Needed these for my 1960 home. Company stopped making them over a yr ago with no plans to resume...took me 15 yrs to find someone who stocked them. Bought a case and used this style for return air also because they are sold out/discontinued. No surprise these are not as sturdy as originals and be warry they rust easily..my wet golden ret. loved to lay against them. Aside...there is no alternative...glad I got what I did. look great and fit same as originals. Supply house rep was very helpful ...will buy from them again.
VS

Most Liked Negative Review

Not What I Thought it Would Be

Based on the drawings, I expected this product to have an opening in the back - which is what I needed. It does not. I will either have to return the item or get someone to cut an opening. Very disappointing.
Showing 1-10 of 42 reviews

Quality Control Lacking

I ordered two of these vent covers to replace two rusted ones for a customer. Both were below my expectations. Both had paint missing on the front covers on the corners. I had a dent on the front bottom. I was disappointed for the first time with Supply House.
Jim
Fairview PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've bought and put H.and C. all through the house.

I have the four foot register's in the living room and three bed room's. I like the fact that I can use just half of them and divert the air around furniture. I have a 24 inch in the kitchen and am putting the latest 24 inch in the bathroom replacing an 18 inch register.
Andy
Northwood Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service.

Product was what I wanted. Delivery was speedy. Was pleased with the service.
dummy
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Exactly what I was looking for works great
Eric
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for.

Took awhile to find this particular vent. The vent is show laid down in the photo though. It is a bottom fed vent. Ordered 2 a had them in 3 days.
Home owner
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Look nice

Just a little smaller than original one, but I used the trusty white caulking tube to fix that.
Xxxlunchmeat
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement in an old house

I was happy to find an exact size replacement for the ancient baseboard diffusers in my house. A former tenant had sloppily painted over the old ones and they were barely functional. Once I pried the old ones out, these Hart & Cooley replacements went in easily. I will say that the finish isn't as hardy as I'd like -- some of them were chipped already and continued to chip as I installed them. Still worth it, though, and a massive improvement from the old ones.
CJ
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm quite pleased with this product.

I had some issues with paint damage but SupplyHouse support did an excellent job in getting the damaged items replaced.
Trent
West Bend
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All things considered, yes.

Very close to the original. Again, original was 45 years old. Just glad I could find a comparable replacement.
Sparks
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Items arrived quickly. Replaced old baseboard diffusers, they look great.
Rob
Harrisburg, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy