Apply to be a TradeMaster!
Main product image of 10" Steel Butterfly Damper (Brown)
Magnifying glass
Hover image to zoom

10" Steel Butterfly Damper (Brown)

Brand:
Bluefin
SKU:
DPB-10
Rating:
(4)
Q&A:
(0)
10" Steel Butterfly Damper (Brown)
Magnifying glass
Hover image to zoom
$16.60 each
In Stock
In Stock
Get 225 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Color
Brown
Product Highlight: Material
Steel

Specs

–
Size:

10"

Diameter (Inches):

10"

Color:

Brown

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Diameter (Inches)
Color
Material
Application
CURRENT ITEM
Product Image of 10" Steel Butterfly Damper (Brown)
10" Steel Butterfly Damper (Brown)
SKU: DPB-10
(4)
10"
10"
Brown
Steel
HVAC

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The dampers work well.

Installed these dampers inside ductwork I couldn't access easily otherwise.
Bob
Edmonds
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

fit in the defuser perfectly.
Gene
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pproduct works fine

fits the application. just what we needed .
dlc
charlottesville va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution

Very versatile product, easy to install, and readily adjustable. Solves the problem of having too much air out of a register.
T95687
Vacaville California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy