Apply to be a TradeMaster!
Main product image of 1-1/2" Trip Lever Waste-Grid Drain
Magnifying glass
Hover image to zoom

1-1/2" Trip Lever Waste-Grid Drain

Brand:
Bluefin
SKU:
DR2-150
Rating:
(1)
Q&A:
(0)
1-1/2" Trip Lever Waste-Grid Drain
Magnifying glass
Hover image to zoom
$64.42 each
BOX UP & SAVE 4%
$741.48 box of 12
$61.79 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Brass - Gerber Style
  • Extra Heavy Castings
  • Brass Nuts
  • 20 Gauge Tubes
  • 1-1/2" Trip Lever With Grid Drain
  • Specs

    –
    Finish:

    Chrome

    Type:

    Bath Drain

    Drain Size:

    1-1/2"

    Brass Alloy:

    YBSC3

    C3604

    LS59

    C3771

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2" Shower Drain Brass Body w/ Snap In 18-Gauge Strainer
    SKU: 827-2B
    Sioux Chief
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    A good alternative to higher priced drain

    I was looking for a lower price on a tub drain that still is good quality. This has worked well for us. I've had drains that ended up just a little short and not reach the overflow on older cast iron bathtubs, not these, fit perfectly. The shoe handles thick cast tubs just fine too.
    Mikeb
    Pittsburgh, PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy