Apply to be a TradeMaster!
Main product image of 1/2" Press Copper 45-Degree Elbow
Magnifying glass
Hover image to zoom
1/2" Press Copper 45-Degree Elbow
Magnifying glass
Hover image to zoom
$3.53 each
BOX UP & SAVE 6%
$33.30 box of 10
$3.33 each
In Stock
In Stock
Get 4,420 Mon, Nov 23
Order by today, receive Monday

This item replaces: 50058, BP6-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1/2" Press Copper 45° Elbow

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1/2" Press Copper 45-Degree Elbow
1/2" Press Copper 45-Degree Elbow
SKU: CP45E050
(3)
1/2"
Press
Copper
Plumbing
1/2"
Press
Copper
Plumbing
1/2"
ProPress
Copper
Plumbing

You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Want to save time, work of soldering and options

Timely maintenance and responsive service are vital, as quicker response times significantly improve resident satisfaction. We count on these products to support that objective. Exceptional product!
Galavier Group
Bronx, New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty sketchy

Product was egg-shaped and would not fit pipe. Straightened out in vise and used silicone grease on oring. Didn't leak but took a lot of extra time. Will use better grade next time
Paulie
Jacksonville FL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, Competitive price

i have had no issues with these
Big Kahuna
Lake Elmo , MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy