Shop Resideo Sale
Main product image of 2" Shower Drain Brass Body w/ Snap In 18-Gauge Strainer
Magnifying glass
Hover image to zoom

2" Shower Drain Brass Body w/ Snap In 18-Gauge Strainer

SKU:
827-2B
Rating:
(9)
Q&A:
(0)
2" Shower Drain Brass Body w/ Snap In 18-Gauge Strainer
Magnifying glass
Hover image to zoom
$23.76 each
In Stock
In Stock
Get 450 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel

Description

–
Sioux Chief 827/828 series shower module drain shall be used where necessary in drainage systems. Shower drain shall have an outer locknut design with no caulk (compression gasket) connection for Sch. 40 ABS/PVC pipe Snap in strainer shall meet all applicable load and flow requirements for intended use. Designed in accordance with ASME A112.18.2-2005 / CSA B125.2-05.

Features:
  • Brass Body with Snap-in Stainless Steel Strainer - Brass body and locknut with elastomer no-caulk gasket
  • Brass Body with Snap-in Stainless Steel Strainer - Snap-in 430 stainless steel strainer

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

Brass

Finish:

Stainless Steel

Strainer Size:

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Drain Size
Material
Strainer Size

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

No would buy this strainer again

Good quality, easy to install solid brass material. I liked it the strainers a little flimsy that's the only withdrawal.
G
Denver
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and top quality

Installed in a shower unit with no access to plumbing from underneath. It was easy to install and was the perfect solution for the situation.
Chris W
North East PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality products!

Great quality products, and great service! Thank you Supply House!
Brad
Indianapolis, IN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use these often

Good quality drain at a fair price.
RG
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again,

Installed in a prefab shower pan worked great
Chaz
Orange, county Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use these often

good quality at a fair price
plumber
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Good quality brass drain
plumber
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Making Plumbing Life easier

This heavy duty brass compression style drain is a must have when installing acrylic or any type of composite shower base.
Retired Plumber
Southwest, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drain is high quality for great price

Good brass quality and sioux chief brand at an amazing price. I tried to install but my pan must not be 100% flat at the flange as I couldn't get the rubber seal tight enough on my own - it's hard to hold metal insert and limited room on back side of pan so the drain would slip around or rotate whole unit... I hear this is a semi-common issue with nut-style shower drains so I've decided to try the sious chief jackrabbit instead as hopefully will eliminate these issues
pdubs
Vancouver, BC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy