Apply to be a TradeMaster!
Main product image of 1/2" Dishwasher/Toilet Expansion PEX Outlet Box
Magnifying glass
Hover image to zoom

1/2" Dishwasher/Toilet Expansion PEX Outlet Box

Brand:
Bluefin
SKU:
DTB050PP
Rating:
(0)
Q&A:
(0)
1/2" Dishwasher/Toilet Expansion PEX Outlet Box
Magnifying glass
Hover image to zoom
$21.14 each
BOX UP & SAVE 18%
$173.00 box of 10
$17.30 each
In Stock
In Stock
Get 40 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connection

Specs

–
Application:

Dishwasher

Toilet

Product Type:

Toilet/Dishwasher Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Expansion

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy