| Inlet Type: | PEX Expansion |
|---|---|
| Product Type: | Ice Maker Outlet Box |
| PEX Size: | 1/2" |
| Compression Fitting Size: | 1/4" O.D. |
| Standards Met: | ASME A112.18.1 ASTM F1960 CSA B125.1 |
| Material: | Brass Polystyrene |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |
| Length: | 5.9" |
| Height: | 8.5" |
| Depth (Inches): | 4" |
| Weight (lbs): | .87 lbs |
| Max Pressure (PSI): | 200 |
| Brass Alloy: | C46500 |
| Max Temp (F): | 200°F |
| Warranty: | 25 Year (Limited) |
Hi Ed. Unfortunately the cover plate is not offered separately from this box.