Apply to be a TradeMaster!
Main product image of 3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
Magnifying glass
Hover image to zoom

3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug

Brand:
Bluefin
SKU:
ELCB075Z
Rating:
(0)
Q&A:
(0)
3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
Magnifying glass
Hover image to zoom
We no longer carry ELCB075Z
Unavailable since June 12, 2023

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–
Rigid Insulated Ground Bushings with lug, can accommodate wire ranges 14-4, Zinc Body, Aluminum Lug, Steel Screws, 105°C Thermoplastic Liner.

Features:
  • UL Listed for use with Copper or Aluminum grounding conductor
  • Zinc Die Cast
  • Use with locknut to terminate service conduit to a cabinet, Lug provided for bonding jumper to a neutral bus bar. Rounded surface of bushing prevents damage to wire insulation

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Product Type:

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
CURRENT ITEM
Product Image of 3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
3/4" Zinc Die Cast Insulated Ground Bushing w/ Lug
SKU: ELCB075Z
3/4"
Zinc Die Cast
Bushing