Apply to be a TradeMaster!
Main product image of 3/4" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
Magnifying glass
Hover image to zoom

3/4" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)

Brand:
Bluefin
SKU:
ESBL075
Rating:
(2)
Q&A:
(0)
3/4" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
Magnifying glass
Hover image to zoom
$0.37 each
BOX UP & SAVE 11%
$8.25 box of 25
$0.33 each
In Stock
In Stock
Get 416 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/4" CTS
Product Highlight: Outside Diameter
2-1/2" OD
Product Highlight: Material
Steel

Description

–
Features:
  • Chrome-Plated Steel Construction- Makes the escutcheon more durable and more attractive

Specs

–
Finish:

Chrome

Size:

3/4" CTS

Outside Diameter:

2-1/2"

Material:

Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CTS Chrome Plated Steel Low Escutcheon (2-7/8" OD)
SKU: 1611008
Wal-rich

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Finishing touches on new plumbing project

Needed chrome escutcheon for 1/2 copper pipe and 1 1/2 pvc pipe. Ordered delivered the following day installed look great
John 68
Hamden ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product for a good price

Product showed up in a adequate time frame in great shape for a great price.
M
Romeo, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy