Apply to be a TradeMaster!
Main product image of 1" CTS Chrome Plated Steel Low Escutcheon (2-7/8" OD)
Magnifying glass
Hover image to zoom

1" CTS Chrome Plated Steel Low Escutcheon (2-7/8" OD)

Brand:
Wal-rich
SKU:
1611008
Rating:
(1)
Q&A:
(0)
1" CTS Chrome Plated Steel Low Escutcheon (2-7/8" OD)
Magnifying glass
Hover image to zoom
$1.04 each
BOX UP & SAVE 15%
$22.00 box of 25
$0.88 each
In Stock
In Stock
Get 70 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1" CTS
Product Highlight: Outside Diameter
2-7/8" OD
Product Highlight: Material
Steel

Specs

–
Finish:

Chrome

Size:

1" CTS

Outside Diameter:

2-7/8"

Material:

Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: ESBL050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Good Company

Easy to deal with and quick to ship.
BP
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy