Apply to be a TradeMaster!
Main product image of 14 Gallon Vertical Expansion Tank
Magnifying glass
Hover image to zoom
14 Gallon Vertical Expansion Tank
Magnifying glass
Hover image to zoom
$196.56 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
14 Gallons
Product Highlight: Height
24.75"
Product Highlight: Diameter (Inches)
15-3/8" Diameter
Product Highlight: Max Temp (F)
200°F Max Temp

Specs

–
Application:

Heating

Tank Volume:

14 Gallons

Height:

24.75"

Diameter (Inches):

15-3/8"

Max Accepted Volume:

11.3 Gallons

Thread Size:

1"

Max Temp (F):

200°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Tank Volume
Height
Diameter (Inches)
Max Accepted Volume
CURRENT ITEM
Product Image of 14 Gallon Vertical Expansion Tank
14 Gallon Vertical Expansion Tank
SKU: EXH14V
(1)
Heating
14 Gallons
24.75"
15-3/8"
11.3 Gallons
Heating
14 Gallons
24-3/4"
15-3/8"
11.3 Gallons
Heating
14 Gallons
24.75"
15-3/8"
11.3 Gallons
PT-30V, 14 Gallon Non-ASME Expansion Tank (Lead Free)
SKU: 1BN320LF
Heating
14 Gallons
23-3/4"
15-3/8"
11.3 Gallons

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good unit, small issue with pipe/stand clearance

Nice unit, only issue is the tapping alignment didn't allow the pipe to pass though the opening in the stand. That being said i did like that the stand is plastic so it won't rust.
Matt V
CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy