Apply to be a TradeMaster!
Main product image of PT-30V, 14 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom

PT-30V, 14 Gallon Non-ASME Expansion Tank (Lead Free)

Brand:
Bell & Gossett
SKU:
1BN320LF
Rating:
(0)
Q&A:
(0)
PT-30V, 14 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom
$395.34 each
In Stock
In Stock
Get 2 Wed, Nov 18
Tank Volume: 
14 Gallons
4.4 Gallons

This item replaces: 1BN320

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
14 Gallons
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
15-3/8" Diameter
Product Highlight: Height
23-3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Tank Volume:

14 Gallons

Connection Type:

Threaded

Max Accepted Volume:

11.3 Gallons

Application:

Heating

Max. Working Pressure:

100 psi

Max Operating Temp:

200°F

Weight (lbs):

24 lbs

Diameter (Inches):

15-3/8"

Shell Material:

Carbon Steel

Height:

23-3/4"

Diaphragm Material:

Butyl

Precharged PSI:

38 psi

Lead Free:

Yes

Thread Type:

Female

Series:

PT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Tank Volume
Max Accepted Volume
Application
Diameter (Inches)
Height
CURRENT ITEM
Product Image of PT-30V, 14 Gallon Non-ASME Expansion Tank (Lead Free)
PT-30V, 14 Gallon Non-ASME Expansion Tank (Lead Free)
SKU: 1BN320LF
14 Gallons
11.3 Gallons
Heating
15-3/8"
23-3/4"
14 Gallons
11.3 Gallons
Heating
15-3/8"
24-3/4"
14 Gallons
11.3 Gallons
Heating
15-3/8"
24.75"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy