Apply to be a TradeMaster!
Main product image of 20 Gallon Vertical Expansion Tank
Magnifying glass
Hover image to zoom

20 Gallon Vertical Expansion Tank

Brand:
Bluefin
SKU:
EXH20V
Rating:
(1)
Q&A:
(0)
20 Gallon Vertical Expansion Tank
Magnifying glass
Hover image to zoom
$214.20 each
In Stock
In Stock
Get 30 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
20 Gallons
Product Highlight: Height
32.5"
Product Highlight: Diameter (Inches)
15-3/8" Diameter
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–

Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F

Specs

–
Application:

Heating

Tank Volume:

20 Gallons

Height:

32.5"

Diameter (Inches):

15-3/8"

Max Accepted Volume:

11.3 Gallons

Max Temp (F):

200°F

Thread Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Tank Volume
Height
Diameter (Inches)
Max Accepted Volume
CURRENT ITEM
Heating
20 Gallons
32.5"
15-3/8"
11.3 Gallons
Heating
20 Gallons
32-1/2"
15-3/8"
11.3 Gallons
Heating
20 Gallons
32.5"
15-3/8"
11.3 Gallons

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good unit, small issue with pipe/stand clearance

Nice unit, only issue is the tapping alignment didn't allow the pipe to pass though the opening in the stand. That being said i did like that the stand is plastic so it won't rust.
Matt V
CT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy