| Material: | Coated Stainless Steel |
|---|---|
| Product Type: | Connector |
| Connection Type: | MIP x MIP |
| Coating: | Yellow Coated |
| OD: | 1/2" |
| Length (Inches): | 18" |
| ID: | 3/8" |
| Size: | 3/8" |
Hello, thanks for writing in. This gas pipe has a 125,000 BTU capacity for natural gas and a 200,000 BTU capacity for LP.