Apply to be a TradeMaster!
Main product image of 3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom

3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (36" Length)

Brand:
Everflow
SKU:
FTGC-YC38-36A
Rating:
(0)
Q&A:
(0)
3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom
$12.96 each
In Stock
In Stock
Get 105 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Length (Inches): 
36"
12"18"24"36"48"60"72"
Connection Type: 
MIP x MIP
OD: 
1/2"
This item replaces: CSSD44-36

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

36"

Type:

Corrugated

LP Capacity (BTU):

113760

NG Capacity (BTU):

71100

Size:

1/2"

ID:

3/8"

OD:

1/2"

Coating:

Yellow Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Size
ID
OD
CURRENT ITEM
Product Image of 3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (36" Length)
3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (36" Length)
SKU: FTGC-YC38-36A
MIP x MIP
36"
1/2"
3/8"
1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy