Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
3/4" ID (1" OD) PVC Coated High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (24" Length)
Brand:
Bluefin
SKU:
GCZ75-75F75M-24GC
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GCZ75-75F75M-24GC is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Want it Sooner?
Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)
Brand:
Dormont
SKU:
0240186
(12)
Order by
today
, receive 78 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Stainless Steel
3/4"
1"
24" Length
FIP x MIP Connection
3/4"
Description
–
This is a 3/4" ID (1" OD) PVC Coated High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (24" Length) manufactured by Bluefin.
Specs
–
Connection Type:
FIP x MIP
Length (Inches):
24"
NG Capacity (BTU):
215000
LP Capacity (BTU):
344000
Type:
Corrugated
Size:
3/4"
OD:
1"
ID:
3/4"
Material:
Stainless Steel
Coating:
Gray Coated
Application:
Heating
High BTU
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Connection Type
...
Length (Inches)
...
NG Capacity (BTU)
...
LP Capacity (BTU)
...
Type
...
CURRENT ITEM
3/4" ID (1" OD) PVC Coated High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (24" Length)
SKU:
GCZ75-75F75M-24GC
Bluefin
FIP x MIP
24"
215000
344000
Corrugated
Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)
SKU:
0240186
Dormont
FIP x MIP
24"
215000
344000
Corrugated
×
Video