Shop Resideo Sale
Main product image of Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)
Magnifying glass
Hover image to zoom

Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)

Brand:
Dormont
SKU:
0240186
Rating:
(12)
Q&A:
(0)
Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 111 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Length (Inches): 
24"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)

This 1 inch OD, 3/4 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 3/4 inch MIP x 3/4 inch FIP adapters and is 24 inches in length. Designed with safety in mind, this CSA approved gas connector is coated with an antimicrobial PVC for unmatched protection from weather and abuse. It is commonly used for the installation of appliances with a high BTU requirement.

Features:
  • Tubing Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating Heavy-duty, antimicrobial, hot-dipped gray PVC (41, 51 & 61 series). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Operating temperature with adapters: -40°F to 150°F
  • 100% leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Not suitable for moveable installations. Not NSF certified.
  • Designed for high BTU demand
  • Exclusive No-Neck® design increases flexibility
  • CSA design-certified Durable 304 stainless steel tubing
  • More corrugations per inch increase flexibility and extend service life

Applications:
  • Boilers
  • Gas Meters
  • Furnaces
  • Commercial

Water Heaters:
  • Gas packs/Rooftop HVAC units
  • Tankless Water Heater
  • Stationary Standby Gas Generators
  • Specifically designed for application with a significant BTU requirement. Can supply up to 1.5 million BTU (natural gas) or 2.4 million (propane), depending on length.
  • Eliminates the need for pipe nipples, 90’s and elbows.
  • Pre-fabricated gas connector means no field threading, cutting or assembly of CSST fitting and tubing.

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

215000

Type:

Corrugated

LP Capacity (BTU):

344000

Size:

3/4"

OD:

1"

ID:

3/4"

Coating:

Gray Coated

Material:

Stainless Steel

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
Type
LP Capacity (BTU)
CURRENT ITEM
Product Image of Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)
Model 41-4142-24 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (24" Length)
SKU: 0240186
(12)
FIP x MIP
24"
215000
Corrugated
344000

You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Very flexible

Needed this to connect to my pool heater and was able to configure it without all the hassle of other various pipes and fittings. No leaks!
Dante
Butler PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Perfecto
B
Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Needed to move my generator and it required me getting a longer hose. This replacement worked perfectly and came with the fittings as well. Thanks!
Hoot Owl
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

tough as nails

covering is tough and should last my lifetime.
heatmover
winterset ia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Flow High Quality

I Have Used These On Tankless Water Heaters And On Stand By Generators. Love The Heavy Coating And High Flow. Great Quality Made In USA
firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

This is exactly what we needed

This is the coated, high-BTU connector that some areas require for mobile homes. Darn pricey, but if the inspector requires this over a standard flex connector, there's no alternative.
Gassy Piper
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this item again.

Product arrived on time and in good condition. Seems to be of good quality, and exactly as described.
Bob the plumber
Charlottesville, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and got it fast!

We were out of compliance and needed it fast. Supplyhouse.com delivered!!
jjrunt
Leeds, Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 PVC Coated High BTU Gas Connector

Great customer service, I ordered the wrong hose, they quickly stopped the order and got me the correct one.
John
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, just what a custom installation is about.

I install auto standby generators and I usually have to make a trip to the hose shop to have these made. Spend an hour of my time and pay more for a inferior product. I was truly impressed at the quality, looks, and finish. Hands down this is my go to product for a outdoor gas flex line. Timely delivery, what more could you ask for. Would by again in an instant.
Sparky 464
Felton, Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy