Apply to be a TradeMaster!
Main product image of 3/4" Male Hose x 1/2" Female Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male Hose x 1/2" Female Pipe Brass Garden Hose Adapter (Lead Free)

Brand:
Bluefin
SKU:
GHMC075-050LF
Rating:
(1)
Q&A:
(0)
3/4" Male Hose x 1/2" Female Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.51 each
BOX UP & SAVE 11%
$122.25 box of 25
$4.89 each
In Stock
In Stock
Get 209 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
M Hose x FIP Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 1/2"

Connection Type:

M Hose x FIP

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Brass Alloy:

C6802

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male Hose x 3/4" MIP OD (1/2" FIP ID) Brass Garden Hose Adapter
SKU: 937-67303020101
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The Perfect Part

This is a part that is indispensable for our business. The price and the quick shipping is amazing!
Tim
Central Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy