Apply to be a TradeMaster!
Main product image of 3/4" Male Hose x 3/4" MIP OD (1/2" FIP ID) Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom

3/4" Male Hose x 3/4" MIP OD (1/2" FIP ID) Brass Garden Hose Adapter

SKU:
937-67303020101
Rating:
(1)
Q&A:
(1)
3/4" Male Hose x 3/4" MIP OD (1/2" FIP ID) Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom
$8.77 each
BOX UP & SAVE 8%
$40.50 box of 5
$8.10 each
In Stock
In Stock
Get 157 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Ideal for use with any standard 3/4 in. (20mm) garden hose. Working Pressure: 75psi (5.17 bar).

Specs

–
Size:

3/4" x 1/2"

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
3/4" x 1/2"
Brass
Yes
3/4" x 3/4" Brass Garden Hose Fitting - 1/2" FIP Tap (Lead Free)
SKU: G20103
3/4"
Brass
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy site to use, excellent inventory, shipped on time.

changing whole house plumbing from copper to pex.
dave
florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product lead-free?

Asked by LukeS 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Marissa

Yes, this is a lead-free product.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy