Apply to be a TradeMaster!
Main product image of 1/2" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom

1/2" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter

SKU:
G20041
Rating:
(2)
Q&A:
(0)
1/2" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom
$11.41 each
BOX UP & SAVE 13%
$497.50 box of 50
$9.95 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Hose Connection

Specs

–
Size:

1/2" x 3/4"

Connection Type:

Hose Barb x Male Hose

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Female Hose x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSA075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fixed My Zero G Hose

My Zero G hose was not sealing at the hose bib end, no matter how many different gaskets I tried. Cut the end off and put this heavy duty brass fitting on with a hose clamp. Problem solved.
Cajun Kirk
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performs as expected

Good brass fiting.
GW
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy