Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel
Magnifying glass
Hover image to zoom

3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel

Brand:
Bluefin
SKU:
GHSD075
Rating:
(2)
Q&A:
(0)
3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel
Magnifying glass
Hover image to zoom
$7.64 each
BOX UP & SAVE 13%
$133.00 box of 20
$6.65 each
In Stock
In Stock
Get 582 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Hose x Female Pipe Connection

Description

–
3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel

Specs

–
Size:

3/4"

Connection Type:

Female Hose x Female Pipe

Material:

Brass

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Female Hose x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSA075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought this product many times always from SupplyHous

It is excellent for hose repair, delivery is sometime backordered
Tom
Exact center of known universe
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!!

I live in a remote area with limited shopping options. I found these easy, peasy!!
Eddie Squirt
Dunsmuir, ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy