Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter

SKU:
G20042
Rating:
(3)
Q&A:
(0)
5/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom
$11.41 each
In Stock
In Stock
Get 44 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Hose Connection

Specs

–
Size:

5/8" x 3/4"

Connection Type:

Hose Barb x Male Hose

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
SKU: G20043
Jones Stephens
3/4" Female Hose x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSA075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy this product again if I have a need

I use it in the garden, and the Forest to water the planted seedlings. Also to clean outdoors the lawn movers. Most hoses are supplied now with cheap yellow galvanized diecast aluminum fittings.
Hans
Elkin, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Replaced the ends of two new garden hoses due to the cheap metal they are made out of. When they are attached to a brass spray nozzle they corrode and you cannot get them apart. The brass adapters I just purchased are solid and well constructed. Now two of the same metals mate and all is well.
Raceway
Murrells Inlet, South Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

heavy duty

solid construction
Todd
US
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy