Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) Steel Lanced Filter Grille w/ R6 Insulation, 1/2" Fin Spacing  (White)
Magnifying glass
Hover image to zoom

20" x 20" (Wall Opening Size) Steel Lanced Filter Grille w/ R6 Insulation, 1/2" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR13W20-20
Rating:
(0)
Q&A:
(0)
20" x 20" (Wall Opening Size) Steel Lanced Filter Grille w/ R6 Insulation, 1/2" Fin Spacing  (White)
Magnifying glass
Hover image to zoom
$75.87 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White Finish

  • Average face velocity = 390 fpm, based on filter capacity rating of 2 CFM per square inch of gross filter area. Free area averages 75% of grille core. For quick calculation free area (sq. in.) = listed width x lengthx .75

    Specs

    –
    Product Type:

    Return Filter Grille

    Material:

    Steel

    Overall Size:

    23-3/4" x 23-3/4"

    Height (Wall Opening):

    20"

    Width (Wall Opening):

    20"

    Wall Opening (Inches):

    20" x 20"

    Color:

    White

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Material
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 20" x 20" (Wall Opening Size) Steel Lanced Filter Grille w/ R6 Insulation, 1/2" Fin Spacing  (White)
    20" x 20" (Wall Opening Size) Steel Lanced Filter Grille w/ R6 Insulation, 1/2" Fin Spacing (White)
    SKU: GR13W20-20
    Return Filter Grille
    Steel
    23-3/4" x 23-3/4"
    20"
    20"
    Return Filter Grille
    Steel
    23-3/4" x 23-3/4"
    20"
    20"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy