Apply to be a TradeMaster!
Main product image of 20" x 20" (Wall Opening Size) White Steel Laced Filter Grille (673T Series)
Magnifying glass
Hover image to zoom

20" x 20" (Wall Opening Size) White Steel Laced Filter Grille (673T Series)

SKU:
12780
Rating:
(0)
Q&A:
(0)
20" x 20" (Wall Opening Size) White Steel Laced Filter Grille (673T Series)
Magnifying glass
Hover image to zoom
$97.08 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–

Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.


NOTE: This item is designed to be installed in T-Bar drop ceilings.


Features:

  • Steel construction
  • Lanced-face design with 1/2" blade spacing
  • Flush, removable face with concealed latches and hinges can be installed in any direction
  • Uses standard 1" disposable filters (not furnished)
  • Bright White finish

Specs

–
Product Type:

Return Filter Grille

Color:

White

Material:

Steel

Application:

HVAC

Wall Opening (Inches):

20" x 20"

Overall Size:

23-3/4" x 23-3/4"

Height (Wall Opening):

20"

Width (Wall Opening):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Color
Material
Application
Wall Opening (Inches)
Hart & Cooley
Return Filter Grille
White
Steel
HVAC
20" x 20"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy