Apply to be a TradeMaster!
Main product image of 12" x 4" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
Magnifying glass
Hover image to zoom

12" x 4" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)

Brand:
Bluefin
SKU:
RG4W12-4
Rating:
(46)
Q&A:
(0)
12" x 4" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
Magnifying glass
Hover image to zoom
$7.05 each
In Stock
In Stock
Get 2,197 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    12" x 4"

    Width (Wall Opening):

    12"

    Height (Wall Opening):

    4"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Width (Wall Opening)
    Height (Wall Opening)
    Color

    You May Also Need

    10" x 4" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
    SKU: RG4W10-4
    Bluefin

    Product Reviews

    4.96 out of 46 reviews
    100% would recommend this product
    4.96
    out of 46 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    96%
    4 star
    4%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 46 reviews

    Great products

    I finally found the length and width of my register vent on the Supply House site! Quick shipping, easy site navigation, and my vent showed up as advertised! Thank you Supply House. Regards, Stacey
    Sven
    Spring Lake, Mi.
    27 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Everyone did not have this size

    12 by 4 and 12 by 6 were the only size everyone had but what I needed was 12 by 5. I could only find it with SupplyHouse.
    Iceman
    Murfreesboro, Tn 37130
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Your products are as advertised, and they arrive in a timely manner. I own an older home and usually the hole patterns of today are different than what I have. Thus, I like that you carry the same product from different companies - sometimes, I get lucky and one of your companies has exactly (or close to) what I need. On this latest order, the company spec sheet does not provide a dimension between the holes. You might advise a Bluefin Rep of this oversite.
    Golfer
    Chillicothe, Ohio
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice item

    Will purchase any additional if needed
    Moonshine
    Greenville,SC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would

    It was the size I needed, and the quality I expected.
    Norms
    Illinois
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good dealing

    Amazing style and great service
    Mianw
    Indiana
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality air vents

    Quality product and quality services. Arrived fast. Will be buying more
    Mr Tyler
    Orange county CA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service and exactly what I needed

    I was not familiar with Supply House before this order, but would definitely order again. This was an unusual size to obtain and was very glad they had it. Plus it was reasonably priced and arrived quickly. All good and deserving of 5 stars!
    AHudson
    Georgia
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product/Smooth Transaction

    The product was a quality product just as described! The shipment was quick and no complaints on the ease of the transaction.
    BonMic
    IA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice looking vent cover, but not the right fasteners

    The louvers work smoothly and the finish is nice. The only real problem, is that the sheet metal is dimples around the screw holes, which would suggest that a nice oval head screw is the right fastener for this product. Unfortunately it comes with hex head screws that do not sit in the recess. I ended up buying a bag of Malco white oval head sheet metal screws that look really nice with the cover.
    DIY Mark
    Livermore, CA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy